Zoro Homepage

3 m x 3 m Tarp, White

  • Mfr # LR3X3B

  • Zoro # G909815504


product price: $21.65
/ea

Key Features

Tarp Finished Length
3 m
Tarp Finished Width
3 m
Meters
3 x 3 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR3X3B
Zoro #
G909815504
UPC #
660731230437
Country of Origin
China

Dimensions

Finished Size
3 m x 3 m
Tarp Finished Length
3 m
Tarp Finished Width
3 m

Details

Color
White
Item
Tarp
Meters
3 x 3 m

Description

Great durability and resistance.- Black background that prevents heating.- Reinforced corners.- Density 180 g/mSQRD. 14 x 14 strings per inch woven. 0.25Mm thick

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.