Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 m X 4 m Tarp, Silver

  • Mfr # LR3X4

  • Zoro # G308489375


product price: $27.95
/ea

Key Features

Tarp Finished Length
3 m
Tarp Finished Width
4 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR3X4
Zoro #
G308489375
UPC #
660731230598
Country of Origin
China

Dimensions

Finished Size
3 m X 4 m
Tarp Finished Length
3 m
Tarp Finished Width
4 m

Details

Color
Silver
Item
Tarp

Description

Reinforced silver tarpaulin 3 x 4m. Great durability and resistance. Silver color that reflects the sun and black background that prevents heating. Reinforced corners. Density 180 g/m. 14 x 14 strings per inch woven. 0.25Mm thick. Surtek.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.