Zoro Homepage

35 oz Sprayer, 4.33 in L Hose

  • Mfr # 130400

  • Zoro # G306153759


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Sprayer Tank Capacity
35 oz
Hose Length
4.33 in
Spray Distance Horizontal
11.42 in
Height
3.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130400
Zoro #
G306153759
UPC #
660731304008
Country of Origin
China

Dimensions

Hose Length
4.33 in
Height
3.74 in

Details

Sprayer Tank Capacity
35 oz
Item
Sprayer
Spray Distance Horizontal
11.42 in

Description

Surtek. Graded sprayer in millimeters and ounces . Adjustable spray system. Surtek

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.