Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8in Drive Impact Wrench Pneumatic Gun Twin Hammer System 86 Ft-Lb

  • Mfr # PI438

  • Zoro # G315502883


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
4 CFM
Required Pressure
90 PSI
Drive size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI438
Zoro #
G315502883
UPC #
660731524321
Country of Origin
China

Dimensions

Drive size
3/8 in

Details

Air Inlet
4 CFM
Required Pressure
90 PSI

Description

- Pneumatic impact wrench 3/8in 86ft-lb Surtek- Surtek Pneumatic impact wrench 3/8in 86ft-lb - Powerful twin hammer mechanism- Surtek

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.