Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 ft x 6 ft Tarp, Blue

  • Mfr # LR5X6A

  • Zoro # G008331011


product price: $71.95
/ea

Key Features

Tarp Finished Length
5 ft
Tarp Finished Width
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR5X6A
Zoro #
G008331011
UPC #
660731230710
Country of Origin
China

Dimensions

Finished Size
5 ft x 6 ft
Tarp Finished Length
5 ft
Tarp Finished Width
6 ft

Details

Color
Blue
Item
Tarp

Description

Great durability and resistance Black background that prevents heating Reinforced corners Density 180 gm 14 x 14 strings per inch woven 025Mm thick

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.