5/8 in ID x 49 ft L Garden Hose, Green, Metallic Fitting

  • Mfr # M58T15

  • Zoro # G008489293


product price: $30.99
/ea

Key Features

Hose Inside Dia.
5/8 in
Hose Color
Green
Fitting Material
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M58T15
Zoro #
G008489293
UPC #
660731307467
Country of Origin
Mexico

Dimensions

Hose Length
49 ft
Hose Inside Dia.
5/8 in

Details

Hose Color
Green
Item
Garden Hose
Fitting Material
Metallic

Description

Inner layer made of high.burst.resistance plastic. Middle layer made of woven polyester yarn for better resistance. Outer layer made of high.resistance plastic. For home and commercial use. Poly-web woven that increases the polyester amount per square centimeter, increasing resistance and service life. Brass fittings. Surtek.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.