Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 in ID x 65 ft L Garden Hose, Green, Metallic Fitting

  • Mfr # M58T20

  • Zoro # G909815450


product price: $37.79
/ea

Key Features

Hose Inside Dia.
5/8 in
Hose Color
Green
Fitting Material
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M58T20
Zoro #
G909815450
UPC #
660731307474
Country of Origin
Mexico

Dimensions

Hose Length
65 ft
Hose Inside Dia.
5/8 in

Details

Hose Color
Green
Item
Garden Hose
Fitting Material
Metallic

Description

- Inner layer made of high-burst-resistance plastic.- Middle layer made of woven polyester yarn for better resistance.- Outer layer made of high-resistance plastic.- For home and commercial use. Poly-web woven that increases the polyester amount per square centimeter, increasing resistance and service life.- Brass fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.