6 Ft3 Reinforced Wheelbarrow With Metal Handle And Heavy Duty Pneumatic 4-Ply Wheel

  • Mfr # CAT604

  • Zoro # G215502792


product price:  $203.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Gauge
20 gauge
Tire Type
Heavy-duty pneumatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT604
Zoro #
G215502792
UPC #
660731310863
Country of Origin
Mexico

Details

Gauge
20 gauge
Tire Type
Heavy-duty pneumatic

Description

Shell gauge: 20. Capacity in feet 3:6. Litre capacity: 105. Colour: Red. Paint: Electrostatic thermostatic hardened with better adhesion to the sheet providing longer life. Front: With flat funnel design for easy handling of materials when emptying, dispensing and cleaning the trolley. Hinged: Perfectly hinged shell that gives greater rigidity and avoids deformation. Reinforced rim, 16 diameter. Reinforced rim geometry for greater strength and increased load capacity. Reinforced rim for better rim support. Central support, front supports with reinforcement veins and orientation to increase the load capacity. Lateral supports that have greater resistance thanks to their crimped edges. Stabilizers that improve the stability of the truck and increase the load capacity without deformation, by having greater contact area on the ground. Ideal for carrying heavy loads more easily due to the weight distribution.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.