Zoro Homepage

7/8" Spade style drill bit for wood

  • Mfr # BP7/8

  • Zoro # G406153741


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Overall Length
2.76
Weight
0.15
Shank Size
7/8"
Height
0.39
Width
2.76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP7/8
Zoro #
G406153741
UPC #
660731190830
Country of Origin
China

Dimensions

Overall Length
2.76
Shank Size
7/8"
Height
0.39
Width
2.76

Details

Item
Drill bit
Weight
0.15

Description

Angled edges that allow a clean and fast cut. Sae 1060 heat-treated steel drill bits. self-centering tip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.