Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 DEG. Punch for marking 5x3/8"

  • Mfr # 117164

  • Zoro # G506153733


product price: $1.19
/ea
Sold in multiples of 6 for $7.14

Key Features

Length (In.)
4.8
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117164
Zoro #
G506153733
UPC #
660731171648
Country of Origin
Mexico

Dimensions

Length (In.)
4.8

Details

Item
Punch
Material
Steel

Description

Useful to mark and identify parts during the manufacturing process, assembly and reparation. 90 DEG. angle that leaves a visible mark on the surface where it is applied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.