Zoro Homepage

Adjustable Cushioned Mechanic Creeper 40in

  • Mfr # 137069

  • Zoro # G715502735


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137069
Zoro #
G715502735
UPC #
660731370690
Country of Origin
China

Dimensions

Width
16 in
Length
40 in

Description

- 102cm Long. 42cm wide. 6- Rotary wheels with 360 degree rotation- Wheel diameter 6cm. 3 position head support.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.