Zoro Homepage

Adjustable Cushioned Mechanic Creeper 48in

  • Mfr # 137067

  • Zoro # G515502706


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Length
48 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137067
Zoro #
G515502706
UPC #
660731370676
Country of Origin
China

Dimensions

Length
48 in
Width
16 in

Description

- 92cm Long. 43Cm wide. - Made of plastic.- 6 wheels with 360 degree rotation and 6cm diameter. 1 position head support.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.