Zoro Homepage

Adjustable Cushioned Mechanic Creeper 48in 3 Positions

  • Mfr # 137068

  • Zoro # G615502781


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Length
40 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137068
Zoro #
G615502781
UPC #
660731370683
Country of Origin
China

Dimensions

Length
40 in
Width
16 in

Description

- 119cm Long. 40cm wide.- 7 rotary wheels with 360 degree rotation- Wheel diameter 6cm. 3 position head support.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.