Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum level bar 12"

  • Mfr # 122101

  • Zoro # G906153791


product price: $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Length
0.98
Color
Yellow
Width
11.81
Number of Level Vials
2
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122101
Zoro #
G906153791
UPC #
660731221015
Country of Origin
China

Dimensions

Length
0.98
Width
11.81
Size
12"
Height
2.36

Details

Color
Yellow
Number of Level Vials
2
Material
Aluminum
Item
Level bar

Description

Aluminum level bar 12" Surtek Vertical, horizontal and 45 DEG. bubbles with wide window for easy reading Made of injected aluminum Interchangeable bubbles with higher resistance to abrasion and to impact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.