Zoro Homepage

Aluminum level bar 48"

  • Mfr # 122106

  • Zoro # G806153778


product price: $26.09
/ea

Key Features

Length
1.18
Color
Yellow
Width
48.03
Number of Level Vials
3
Size
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122106
Zoro #
G806153778
UPC #
660731221060
Country of Origin
China

Dimensions

Length
1.18
Width
48.03
Size
48"
Height
2.36

Details

Color
Yellow
Number of Level Vials
3
Item
Level bar
Material
Aluminum

Description

Aluminum level bar 48" Surtek Vertical, horizontal and 45 DEG. bubbles with wide window for easy reading Made of injected aluminum Interchangeable bubbles with higher resistance to abrasion and to impact.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.