Zoro Homepage

Ball-peen hammer 24oz

  • Mfr # 24S

  • Zoro # G506153696


product price: $12.29
/ea

Key Features

Type
Oak wood
Head Weight (Oz.)
24 oz
Overall Length (In.)
15.35
Head Length
4.72
Weight
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24S
Zoro #
G506153696
UPC #
7501290819080
Country of Origin
Mexico

Dimensions

Overall Length (In.)
15.35
Head Length
4.72
Overall Width
1.57
Face diameter
1-1/2"

Details

Item
Hammer
Type
Oak wood
Head Weight (Oz.)
24 oz
Weight
2.13
Handle Color
Brown
Handle Material
Wood

Description

Surtek. Surtek . Head made of high-carbon steel, completely polished. Surtek

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.