Zoro Homepage

Basin wrench 12"

  • Mfr # 8412

  • Zoro # G506153702


product price: $12.79
/ea

Key Features

Overall Length
2.36
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8412
Zoro #
G506153702
UPC #
660731210200
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.36

Details

Item
Basin wrench
Material
Steel

Description

Basin wrench 12" Surtek. Mobile jaw that allows working at up to 90 DEG. angle. Corrosion resistant chromium coating Chromed basin wrench ideal for working on nuts under the sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.