Zoro Homepage

Bimaterial Saw Blade In Blister 12in, 24 Dpp, 2 Pieces

  • Mfr # SBM242

  • Zoro # G915502825


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Teeth per Inch
24 TPI
Blade Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBM242
Zoro #
G915502825
UPC #
660731200799
Country of Origin
China

Dimensions

Blade Length
12 in

Details

Teeth per Inch
24 TPI

Description

-Bimetallic-22 tpi-Teeth made of m2 steel - For cutting iron, steel, aluminum, etc.- Heat treatment that gives them greater hardness and resistance than conventional blades

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.