Zoro Homepage

Blue chalk 8oz

  • Mfr # 130570

  • Zoro # G606153787


product price: $2.35
/ea
Sold in multiples of 4 for $9.40

Key Features

Net Weight
0.56
Overall Width
2.36
Application
Mark
Overall Height
2.36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130570
Zoro #
G606153787
UPC #
660731305708
Country of Origin
China

Dimensions

Overall Width
2.36
Overall Height
2.36

Details

Item
Replacements
Color
Blue
Net Weight
0.56
Application
Mark

Description

Filling system that avoids waste. Phosphorescent chalks are ideal for line tracing in places with low light. Extra fine chalk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.