Zoro Homepage

Brass twist hose nozzle 3.5"

  • Mfr # 130337

  • Zoro # G706153748


product price: $8.25
/ea
Sold in multiples of 2 for $16.50

Key Features

Color
Yellow
Material
Brass
Length
1.573.5"
Thread Type
3/4" GHT
Height
6.89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130337
Zoro #
G706153748
UPC #
660731303377
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.573.5"
Height
6.89

Details

Color
Yellow
Item
Nozzle
Material
Brass
Thread Type
3/4" GHT

Description

Brass twist hose nozzle 3.5" Surtek. Adjustable jet. High quality machined brass. Surtek

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.