Zoro Homepage

Cable Clip, Polyethylene, 16 mm Bundle Dia., White

  • Mfr # GRAC16

  • Zoro # G208331156


product price: $1.25
/ea
Sold in multiples of 7 for $8.75

Key Features

Material
Polyethylene
Clamp Color
White
Max. Bundle Dia.
16 mm
Mounting Method
Nail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAC16
Zoro #
G208331156
UPC #
660731133912
Country of Origin
China

Dimensions

Max. Bundle Dia.
16 mm

Details

Item
Cable Clip
Material
Polyethylene
Clamp Color
White
Mounting Method
Nail

Description

White coaxial cable clips 16 mm 20 pieces Flathead fluted nail, special for concrete 100 highdensity polyethylene with UV protection, with great resistance to the environment Internal claws that do not affect the impedance of the cable and give a better grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.