Zoro Homepage

Cable Tie, 3-15/16 in, 7-7/8 in L, Assorted Colors, Plastic

  • Mfr # 114224

  • Zoro # G315502791


product price: $24.89
/ea

Key Features

Nominal Length
3-15/16 in, 7-7/8 in
Width
3/32 in, 5/32 in
Color
Assorted Colors
Material
Plastic
Includes
800 Pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114224
Zoro #
G315502791
UPC #
660731142242
Country of Origin
China

Dimensions

Nominal Length
3-15/16 in, 7-7/8 in
Width
3/32 in, 5/32 in

Details

Item
Cable Tie
Color
Assorted Colors
Material
Plastic
Includes
800 Pieces
For Use With
With ensure block and multipurpose, useful in home, office, car, etc

Description

- Plastic cable Tie set 800 Surtek- Surtek Plastic cable Tie set 800 - Multipurpose resistant lock, useful at home, office, car, etc.- Surtek

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.