Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 8 in L, Black, Plastic, 50 lb Strength

  • Mfr # 114209

  • Zoro # G007198264


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Cable Tie Style
Multipurpose Resistant Lock
Nominal Length
8 in
Width
3/16 in
Color
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114209
Zoro #
G007198264
UPC #
660731142099
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
3/16 in

Details

Item
Cable Tie
Cable Tie Style
Multipurpose Resistant Lock
Color
Black
Material
Plastic
Tensile Strength
50 lb

Description

Surtek Surtek Multipurpose resistant lock, useful at home, office, car, etc Surtek

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.