Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 8 in L, Natural, Plastic, 40 lb Strength

  • Mfr # 114208

  • Zoro # G407198161


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Nominal Length
8 in
Width
5/32 in
Color
Natural
Material
Plastic
Tensile Strength
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114208
Zoro #
G407198161
UPC #
660731142082
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
5/32 in

Details

Item
Cable Tie
Color
Natural
Material
Plastic
Tensile Strength
40 lb

Description

Surtek Multipurpose resistant lock, useful at home, office, car, etc Surtek

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.