Zoro Homepage

Circular Saw Blade For Wood 30 Teeth, 10in

  • Mfr # 120620

  • Zoro # G815502710


product price: $21.55
/ea

Key Features

Number of Teeth
30
Inside Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120620
Zoro #
G815502710
UPC #
660731206203
Country of Origin
China

Dimensions

Inside Dia.
10 in

Details

Number of Teeth
30

Description

- Sharp Tungsten carbide teeth with Alternate top Bevel ATB for wood cutting - Includes 5/8in, 20mm, 25mm and 1in bushings.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.