Cobalt High Speed Steel Drill Bit 1/2in Straight Shank In Blister

  • Mfr # BSB1/2

  • Zoro # G815503953


product price: $14.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSB1/2
Zoro #
G815503953
UPC #
660731911251
Country of Origin
China

Dimensions

Drill Bit Size
1/2 in

Description

-HSS Cobalt 1/2in, total length: 152 mm, shank length: 38 mm, cutting length: 114 mm.- 135 degree angle, ideal for stainless steel, steel, aluminum, brass and copper.-No need for cooling, resistant to high temperatures, long service life, higher performance on hard materials.-Self-centering tip. Anti-slip shank.- Cobalt HSS drill bit for stainless steel, steel, aluminum, brass and copper.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.