This item is Discontinued.

Surtek Cobalt High Speed Steel Drill Bit 3/32in Straight Shank In Blister BSB3/32

Cobalt High Speed Steel Drill Bit 3/32in Straight Shank In Blister (Discontinued)

  • Mfr # BSB3/32
  • Zoro # G115503950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSB3/32
Zoro #
G115503950
UPC #
660731911114
Country of Origin
China

Dimensions

Drill Bit Size
3/32 in

Description

-HSS Cobalt 3/32in, total length: 57 mm, shank length: 25 mm, cutting length: 32 mm.-118 degree angle, ideal for soft materials like wood, plastic, plexiglass, aluminum and steel. -No need for cooling, resistant to high temperatures, long service life, higher performance on hard materials. -Cobalt HSS drill bit for soft materials like wood, plastic, plexiglass, aluminum and steel.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.