Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Surtek Cobalt High Speed Steel Drill Bit 5/32in Straight Shank In Blister BSB5/32

Cobalt High Speed Steel Drill Bit 5/32in Straight Shank In Blister (Discontinued)

  • Mfr # BSB5/32
  • Zoro # G215503959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSB5/32
Zoro #
G215503959
UPC #
660731911152
Country of Origin
China

Dimensions

Drill Bit Size
5/32 in

Description

-HSS Cobalt 5/32in, total length: 79 mm, shank length: 28 mm, cutting length: 51 mm.- 135 degree angle, ideal for stainless steel, steel, aluminum, brass and copper.-No need for cooling, resistant to high temperatures, long service life, higher performance on hard materials.- Self-centering tip- Cobalt HSS drill bit for stainless steel, steel, aluminum, brass and copper.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.