This item is Discontinued.

Surtek Cobalt High Speed Steel Drill Bit 7/16in Straight Shank In Blister BSB7/16

Cobalt High Speed Steel Drill Bit 7/16in Straight Shank In Blister (Discontinued)

  • Mfr # BSB7/16
  • Zoro # G515503956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSB7/16
Zoro #
G515503956
UPC #
660731911244
Country of Origin
China

Dimensions

Drill Bit Size
7/16 in

Description

-HSS Cobalt 7/16in, total length: 140 mm, shank length: 37 mm, cutting length: 103 mm.- 135 degree angle, ideal for stainless steel, steel, aluminum, brass and copper.-No need for cooling, resistant to high temperatures, long service life, higher performance on hard materials.-Self-centering tip. Anti-slip shank.- Cobalt HSS drill bit for stainless steel, steel, aluminum, brass and copper.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.