Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimped Wire Cup Brush Thin Wire 4in X 0.35 Mm Thread M14

  • Mfr # 123231

  • Zoro # G015502671


product price: $10.99
/ea

Key Features

Max RPM.
8500
Application
Removes rust, paint and general adherent materials
Thread
14 mm
Inside Dia.
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123231
Zoro #
G015502671
UPC #
660731232318
Country of Origin
China

Dimensions

Inside Dia.
4"

Details

Max RPM.
8500
Application
Removes rust, paint and general adherent materials
Thread
14 mm

Description

- Crimped cup brush 4inx 0.35 rM14 Surtek- Removes oxides, paints and adhesions in general- High carbon steel wire, crimped- Caliber 0.35mm- Max. 6,000 rpm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.