Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimped Wire Cup Brush Thin Wire 5in X 0.35 Mm Thread M14

  • Mfr # 123233

  • Zoro # G115502830


product price: $16.49
/ea

Key Features

Max RPM.
6500
Inside Dia.
5"
Thread
14 mm
Application
Removes rust, paint and general adherent materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123233
Zoro #
G115502830
UPC #
660731232332
Country of Origin
China

Dimensions

Inside Dia.
5"

Details

Max RPM.
6500
Thread
14 mm
Application
Removes rust, paint and general adherent materials

Description

- Crimped cup brush 5inx 0.35 rM14 Surtek- Removes oxides, paints and adhesions in general- High carbon steel wire, crimped- Caliber 0.35mm- Max. 6,000 rpm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.