Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Surtek Crimped Wire Wheel Brush Fine Wire 2in X 0.17 Mm, 1/4in Shank C547

Crimped Wire Wheel Brush Fine Wire 2in X 0.17 Mm, 1/4in Shank (Discontinued)

  • Mfr # C547
  • Zoro # G215502839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C547
Zoro #
G215502839
UPC #
660731229387
Country of Origin
China

Dimensions

Inside Dia.
2"

Details

Max. RPM
4500

Description

Type of brush: Circular. Type of wire: Corrugated. Brush diameter: 2inin. Maximum speed: 4500. Brush diameter: 2inin. Maximum speed: 4500. Wire gauge 0.17 mm. Stilt 1/4inin. Used for deburring removal of secondary burrs produced by milling, sanding, turning and drilling.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.