Zoro Homepage

Cross-shaped fiberglass measuring tape 50m

  • Mfr # CLX50

  • Zoro # G206153781


product price: $29.99
/ea

Key Features

Blade Length
7.48164'
Width
14.17
Color
Yellow
Material
Steel
Height
1.97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX50
Zoro #
G206153781
UPC #
660731220414
Country of Origin
China

Dimensions

Blade Length
7.48164'
Width
14.17
Height
1.97

Details

Item
Tape
Color
Yellow
Material
Steel

Description

Ergonomic handle. 1/2" wide. Resistant cross-shaped extra light plastic body. Fiberglass measuring tape, does not deform with temperature changes. Reinforced conical tip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.