Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curved utility knife with grip

  • Mfr # NF7

  • Zoro # G306153728


product price: $11.99
/ea

Key Features

Blade Material
Steel
Length
1.18
Blade Width
4.84
Height
10.04
Overall Width
10.04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF7
Zoro #
G306153728
UPC #
660731201116
Country of Origin
China

Dimensions

Overall Length
4.84
Length
1.18
Blade Width
4.84
Height
10.04
Overall Width
10.04

Details

Item
Knives
Blade Material
Steel
Color
Silver

Description

Surtek. Strap cutting gap, no need to remove the blade. Non-slip grip, blade storage in the body. Includes 6 blades

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.