Zoro Homepage

Diagonal pliers 6" 1000V

  • Mfr # 946V

  • Zoro # G106153706


product price: $11.45
/ea

Key Features

Plier Item
Plier
Jaw Length
1.5
Jaw Width
3.58
Overall Length
3.58
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
946V
Zoro #
G106153706
UPC #
660731150278
Country of Origin
China

Dimensions

Jaw Length
1.5
Jaw Width
3.58
Overall Length
3.58
Jaw length
29/32"
Jaw thickness
3/8"

Details

Plier Item
Plier
Material
Steel

Description

Surtek. Integrated safety handle that prevents hand contact with conductive parts. Made of chrome-vanadium steel with stops on the handle that provide better grip and comfort. Surtek

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.