Zoro Homepage

Diesel Engine Ring Presser 3-1/2in To 7in

  • Mfr # 107275

  • Zoro # G115563817


product price: $27.79
/ea

Key Features

Engine
Diesel
Max. Opening
7 in
Min. Opening
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107275
Zoro #
G115563817
UPC #
660731072754
Country of Origin
China

Details

Engine
Diesel
Max. Opening
7 in
Min. Opening
3-1/2 in

Description

- Made of 0,30mm thick metal sheet - Safety roller locking system- Opening range 3 1/2in - 7in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.