Zoro Homepage

Doble Pick With Wood Handle 36in, 5 Lb

  • Mfr # PP5M

  • Zoro # G715563804


product price: $29.59
/ea

Key Features

Type
Double pick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP5M
Zoro #
G715563804
UPC #
660731300079
Country of Origin
Mexico

Details

Type
Double pick

Description

- Powder paint finish for increased protection- Heat treatment for greater durability- Standard oval eye for a tighter coupling, its shape prevents the end from twisting-Made of special sae 1045 steel, this material has the appropriate resistance and hardness to maximize the performance of the pickaxe -Insert made of high quality polypropylene resistant to high impacts. Polished lacquered finish. Pole made of kiln-dried oak wood

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.