Zoro Homepage

Ductile Iron Pipe Wrench 48in

  • Mfr # 8548

  • Zoro # G815502819


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48 in
Jaw Capacity
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8548
Zoro #
G815502819
UPC #
660731210378
Country of Origin
China

Dimensions

Overall Length
48 in

Details

Jaw Capacity
6 in

Description

- Forged steel floating jaw- Knurled nut for quick and safe adjustment of the jaws - Nodular iron body with ergonomic design, perfect grip

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.