Zoro Homepage

Electronic Welding Masks With Solar Panel And Automatic On And Off

  • Mfr # CSS02

  • Zoro # G715563842


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Visor Size
3.6" x 1.65"
UV Protection
DIN 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSS02
Zoro #
G715563842
UPC #
660731373448
Country of Origin
China

Dimensions

Visor Size
3.6" x 1.65"

Details

UV Protection
DIN 4

Description

- Shade level: 9-13.- 5 positions. View lens 92 mm x 42 mm.- Switching speed 1/ 15000 s. Internal shade control. Automatic switching-on. 2 Arch sensors.- Non-replaceable lithium battery. Operating temperature -5 degrees Celsius to +55 degrees Celsius.- With solar cells and grinding mode.- Electronic polypropylene protection helmet for welding with 5 positions and transparent lens and external shade control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.