Zoro Homepage

Face Mask, Clear, 11.22, Polycarbonate

  • Mfr # 137305

  • Zoro # G706153724


product price: $19.25
/ea

Key Features

Color
Clear
Material
Polycarbonate
Visor Height
11.22
Application
Protection
Visor Width
12.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137305
Zoro #
G706153724
UPC #
660731373059
Country of Origin
Taiwan, Province of China

Dimensions

Visor Height
11.22
Visor Width
12.01

Details

Item
Face mask
Color
Clear
Material
Polycarbonate
Application
Protection

Description

Polycarbonate shield. Ratcheting suspension adjustment. Designed for face and neck protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.