
Flat Carbon Steel Wood Drill Bit 3/8in Hexagonal Shank
Mfr # BP3/8
Zoro # G715563712
product price: $2.59
/eaSold in multiples of 4 for $10.36
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP3/8
Zoro #
G715563712
UPC #
660731190786
Country of Origin
Hong Kong
Dimensions
Shank Size
3/8 in
Description
- 3/8in wide, 6in long.- 3/8in Hexagonal shank for better hold and stability when drilling.-Three sharp tips for better performance when drilling. -Made of carbon steel SAE 1045 that provides higher resistance and durability. - 3/8in Spade style drill bit for wood Surtek, ideal for woodwork. Its three sharp tips provide a better drilling performance. Additionally, the drill bit is made of heat-treated carbon steel that provides higher resistance and durability. The design of the drill bit allows a fast shaving evacuation and drilling without chipping. It has an hexagonal 1/4in shank that allows better holding and stability while drilling. It allows a fast drill bit installing and removal. The usage of this spade style drill bit is for wood only, avoid using with other materials.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.