Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Hex Key Allen Wrench set, 9 imperial pieces

  • Mfr # ALLFN9

  • Zoro # G306153681


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Nut Driver Handle Color
Silver
Handle Length
1.77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALLFN9
Zoro #
G306153681
UPC #
660731105322
Country of Origin
China

Dimensions

Handle Length
1.77

Details

Item
Hex key
Nut Driver Handle Color
Silver

Description

Surtek. Surtek . Bi-material handle. Surtek

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.