Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forged Lane Hoe With Wood Handle No. 2, 54in

  • Mfr # 130057

  • Zoro # G615502736


product price: $22.79
/ea

Key Features

Blade Width
8 in
Blade Height
4-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130057
Zoro #
G615502736
UPC #
660731300574
Country of Origin
Mexico

Dimensions

Blade Width
8 in
Blade Height
4-3/8 in

Description

- American ash tree handle 54in- Made of a sole high-carbon 1045 steel piece

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.