Forged steel Turnbuckle Screw Hook to Eye 3/8" x 6"

  • Mfr # TEN26

  • Zoro # G506153719


product price:  $8.99
/ea

Key Features

Thread Dia. (In.)
3/8"
Type
Hook & eye
Working Load Limit (Lb.)
705 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEN26
Zoro #
G506153719
UPC #
660731500028
Country of Origin
China

Dimensions

Thread Dia. (In.)
3/8"

Details

Item
Turnbuckles
Type
Hook & eye
Working Load Limit (Lb.)
705 lb
Material
Steel

Description

Normalized and tempered body with hot-Dipped galvanized coating. Made to withstand high levels of stress for long periods of time

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.