Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

German style wire rope clip 3/8"

  • Mfr # PER5A

  • Zoro # G806153723


product price: $0.87
/ea
Sold in multiples of 10 for $8.70

Key Features

Thread
3/8 in
Material
Steel
Overall Width
0.71
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PER5A
Zoro #
G806153723
UPC #
660731504552
Country of Origin
China

Dimensions

Overall Width
0.71

Details

Item
Rope clip
Thread
3/8 in
Material
Steel

Description

Made of malleable iron. Galvanized coating corrosion resistant. For light task. Steel nuts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.