Zoro Homepage

High pressure air hose 3/8" x 7.5m

  • Mfr # 108148

  • Zoro # G006153677


product price: $20.99
/ea

Key Features

Tube Material
Plastic
Length
11.4224.6 ft
Overall Length (In.)
11.42
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108148
Zoro #
G006153677
UPC #
660731081480
Country of Origin
China

Dimensions

Length
11.4224.6 ft
Overall Length (In.)
11.42

Details

Item
Air hose
Tube Material
Plastic
Color
Black

Description

High pressure air hose, resists high pressures up to 380 psi. 1/4" ntp air inlet and outlet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.