Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial 4" Paint brush with plastic handle

  • Mfr # 123136

  • Zoro # G506153788


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Brush Size
4"
Bristle Material
Plastic
Brush Thickness
5/8"
Brush Length
9.45
Overall Length
3.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123136
Zoro #
G506153788
UPC #
660731231366
Country of Origin
China

Dimensions

Brush Size
4"
Brush Thickness
5/8"
Brush Length
9.45
Overall Length
3.94
Brush Width
3.944"

Details

Item
Brushes
Bristle Material
Plastic
Application
Paint
Color
Yellow

Description

Plastic handle, reinforced design . 100% natural bristle, cropped in layers for longer service life. Epoxy resin for bristle holding. Reinforcing tinned foil for better bristle holding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.