Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Surtek Industrial thread seal tape 1/2" x 13m 138057

Industrial thread seal tape 1/2" x 13m (Discontinued)

  • Mfr # 138057
  • Zoro # G206153774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138057
Zoro #
G206153774
UPC #
660731380576
Country of Origin
China

Details

Item
Tape
Material
Plastic
Color
White

Description

Surtek Ideal for sealing industrial pipes, pneumatic and gas equipment 0.1mm thick. 14% elongation Density 0.95 g/cm3 Resistant to chemical agents Resistant to extreme temperatures from -100 DEG. to 250 DEG. C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.