Zoro Homepage

Industrial thread seal tape 1/2" x 7m

  • Mfr # 138049

  • Zoro # G706153786


product price: $0.99
/ea
Sold in multiples of 8 for $7.92

Key Features

Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138049
Zoro #
G706153786
UPC #
660731380491
Country of Origin
China

Details

Item
Tape
Material
Plastic
Color
White

Description

Surtek Ideal for sealing industrial pipes, pneumatic and gas equipment 0.1mm thick. 14% elongation Density 0.95 g/cm3 Resistant to chemical agents Resistant to extreme temperatures from -100 DEG. to 250 DEG. C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.