Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Link, 1.972" Length, Steel, Silver

  • Mfr # 151521

  • Zoro # G706153649


product price: $1.25
/ea
Sold in multiples of 7 for $8.75

Key Features

Material
Steel
Color
Silver
Application
For dragging, holding and anchoring
Size
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151521
Zoro #
G706153649
UPC #
660731515213
Country of Origin
China

Dimensions

Length
1.972"
Size
3/16"

Details

Item
Link
Material
Steel
Color
Silver
Application
For dragging, holding and anchoring

Description

Locking Steel Link 3/16" Surtek. Made of carbon steel. Zinc finish. Ideal for dragging, holding and anchoring. Threaded locking safe for fast chain, wire and accessory linking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.